T503020FTTX | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | T503020FTTX | FTTX Fiber Optic Cabinet Package, Type 4X

  • Manufacturer # T503020FTTX
  • Anixter #429252
Cover Type: HINGED
Material: ALUMINUM
Nema Rating: TYPE 4X
Description

Pad-mounted FTTX welded aluminum enclosures provide long-lasting protection and manage fiber optic cable for broadband delivery in outdoor applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items