T5N600BW - ABB - MCCB, T5-Tmax Breaker, T5N | Anixter
T5N600BW | ABB

ABB | T5N600BW | MCCB, T5-Tmax Breaker, T5N 600A 600 Volt

  • Manufacturer # T5N600BW
  • Anixter #530946
Type: CIRCUIT BREAKERS
Description

The T5 breaker is a 400/600 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit. T5 600A not available with thermal magnetic trip unit.

Specifications
  • Voltage Rating: 600 V AC
  • Amperage Rating: 600 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 600 A
  • Trip Type: LS/I (AC Only), PR221, Electronic
  • Interrupt Rating: 25 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 5.510 in.
  • Width: 470 in.
  • Height: 870 in.
  • MecLife: 20000 Operations
  • Weight: 8.550 lb
  • Interrupting Rating Class/breaking Capacity: Normal
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items