T6H800BW - ABB - Molded Case Circuit | Anixter
T6H800BW | ABB

ABB | T6H800BW | Molded Case Circuit Breaker, 3 Pole, 600A, T-Max T6

  • Manufacturer # T6H800BW
  • Anixter #528136
Type: CIRCUIT BREAKERS
Description

The T6 breaker is an 800 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit. The T6 is available as a 600 or 800A frame.

Specifications
  • Amperage Rating: 800 A
  • Voltage Rating: 600 V AC
  • Frequency Rating: 50 - 60 Hz
  • Frame: 800 A
  • Trip Type: LS/I (AC Only), PR221, Electronic
  • Interrupt Rating: 65 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 8.260 in.
  • Width: 470 in.
  • Height: 10.550 in.
  • ting Rating Class/breaking Capacity: High
  • Mechanical Life: 20000 Operations
  • Weight: 20.900 lb
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items