T6N600TW - ABB - MCCB, T6-Tmax Breaker, T6N | Anixter
T6N600TW | ABB

ABB | T6N600TW | MCCB, T6-Tmax Breaker, T6N 600A 600 Volt

  • Manufacturer # T6N600TW
  • Anixter #530947
Type: CIRCUIT BREAKERS
Description

The T6 breaker is an 800 A frame with either a microprocessor based over current protective trip system or a thermal magnetic trip unit. The T6 is available as a 600 or 800A frame.

Specifications
  • Amperage Rating: 600 A
  • Voltage Rating: 600 V AC / V DC
  • Frequency Rating: 50 - 60 Hz
  • Frame: 600 A
  • Trip Type: Thermal-Magnetic
  • Trip Range: 3000 - 6000 A
  • Interrupt Rating: 35 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 8.260 in.
  • Wiigh
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items