T90F - ANIXTER - Welding Cable, 105C, Class | Anixter
T90F | ANIXTER

ANIXTER | T90F | Welding Cable, 105C, Class K (30 AWG) rope stranded copper conductor, Thermoset jacket meets the requirements of ICEA S-75-381 (NEMA WC58)

  • Manufacturer # T90F
  • Anixter #BZ-5J-3501-MM
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 35MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: TPR-THERMOPLASTIC RUBBER
Jacket Material: UNJACKETED
Product Type: WELDING
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 750V
Applications

For use as flexible lead from welding machine to electrode holder. These cables are designed for use only with the secondary voltages typical of welding equipment. Can not be used as motor lead.

Specifications
  • CONDUCTOR: Class K (30 AWG*) rope-stranded copper per ASTM B-172, a separator is applied over the conductor
  • OVERALL JACKET: Thermoset meeting the requirements of ICEA S-75-381 (NEMA WC58)
  • TEMPERATURE: -55C to 105C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items