TAC-2Q2Q - NVENT ERICO - 78285655350 - Cable | Anixter
TAC-2Q2Q | NVENT ERICO

NVENT ERICO | TAC-2Q2Q | Cable to Cable Mold, Horizontal Tee, 4/0 AWG Concentric Run/Tap, Graphite

  • Manufacturer # TAC-2Q2Q | 78285655350
  • Anixter #519455
Component: ACCESSORIES
Connection Type: EXOTHERMIC
Material Rating: COPPER
Features
  • Forms a Permanent, Low Resistance Connection
  • Provides a Molecular Bond
  • Portable Installation Equipment with No External Source of Power Required
  • ERICO CADWELD Exothermic Connections are Rated with the Same Current Capacity as the Conductor
  • ConnectionCan
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items