TB4-DIS-MM-S - VIAVI SOLUTIONS - T-BERD 4000 | Anixter
TB4-DIS-MM-S | VIAVI SOLUTIONS

VIAVI SOLUTIONS | TB4-DIS-MM-S | T-BERD 4000 Multimode OTDR Package

  • Manufacturer # TB4-DIS-MM-S
  • Anixter #441671
Connector Type: SC
Type: OPTICAL TIME DOMAIN REFLECTOMETERS
Description

T-BERD 4000 handheld platform w/ super-size 7" landscape high-res touchscreen color display compatible with the ESAM module, single port 27/25 dB @ 850/1300nm Multimode OTDR, UPC Connector, SC connector adapter, light source option, soft carrying case, AC

Features
  • Wide 7" display
  • Tier II certification per TIA/ISO standards
  • All-Included! (macrobend detection, pass/fail analysis, microscope SW)
  • Optional high resolution inspection probe with pass/fail criteria based on IEC standards
  • Test, analyze and report using one device to improve workflow
  • Scalable solution evolving with your needs
  • Intuitive icon-based GUI to speed up testing time and reduce training
  • Compatible with the ESAM module
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items