TB6000A-1G-10GE-DP - VIAVI SOLUTIONS - | Anixter
TB6000A-1G-10GE-DP | VIAVI SOLUTIONS

VIAVI SOLUTIONS | TB6000A-1G-10GE-DP | T-BERD(R) 6000A Dual Port Package supporting all 10M to 10GE Ethernet Rates

  • Manufacturer # TB6000A-1G-10GE-DP
  • Anixter #441902
Type: NETWORK ANALYZER
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • TB6000A supporting 10M- 10GE Ethernet including 10GE WAN PHY and multi-stream CoS testing with automated RFC 2544 and Y.1564 test support. Package includes fiber microscope, carrying cases, documentation, 3 years extended warranty and the following opt ics and cables: XFP 9.95G - 11.1G & 10GigE & 10G FC, 1310nm, 10km, SR1
  • XFP 9.95G - 11.1G & 10GigE & 10G FC, 1550nm, 40km, IR2
  • SFP GigE & 2G/1G Fiber Channel, 850nm, 300m, SX
  • SFP 10/100/1000M Copper RJ45
  • SFP GigE & 2G/1G Fiber Channel, 1310nm, LX
  • SFP GigE & 2G/1G Fiber Channel, 1550nm, 80km, ZX
  • LC to LC Cable, Single-Mode
  • LC to LC Cable, Multimode
  • SC to LC Cable, Single-Mode
  • SC to LC Cable, Multimode
  • 5 DB LC-LC attenuator M-F single-mode
  • 10DB LC-LC attenuator M-F single-m
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items