TESB-0066 - FURUKAWA INDUSTRIAL S.A. - CABO | Anixter
TESB-0066 | FURUKAWA INDUSTRIAL S.A.

FURUKAWA INDUSTRIAL S.A. | TESB-0066 | CABO UTP CATEGORIA 6 COM 4 CONDUTORES LSZH

  • Manufacturer # TESB-0066
  • Anixter #BZ-TESB-0066
Category: CATEGORY 5
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLUE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items