TF42-10 - ABB - Thermal Overload Relay, | Anixter
TF42-10 | ABB

ABB | TF42-10 | Thermal Overload Relay, 7.6-10A, for AF contactors

  • Manufacturer # TF42-10
  • Anixter #489765
Rating: IP20
Type: OVERLOADS
Description

The TF42-10 thermal overload relay is an economic electromechanical protection device for the main circuit. It offers reliable and fast protection for motors in the event of overload or phase failure.

Features
  • Overload protection trip class 10
  • Phase loss sensitivity
  • Temperature compensation from -25 +60 C
  • Adjustable current setting for overload protection
  • Automatic or manual reset selectable
  • Suitable for three- and single-phase application
  • Trip-free mechanism
  • Status indication
  • STOP and TEST function
  • Direct mounting onto block contactors
  • Sealable operating elements
Applications

Thermal overload relays are economic electromechanical protection devices for the main circuit. They are used mainly to protect motors against overload and phase failures. Starter combinations are setup together with contactors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items