TFT-153E - TE-ENERGY - Power Cable | Anixter
TFT-153E | TE-ENERGY

TE-ENERGY | TFT-153E | Power Cable Termination, Indoor/Outdoor, 1-Core, 500 to 750 MCM, 15 KV, 11.5" Length, Plastic Insulation

  • Manufacturer # TFT-153E
  • Anixter #495410-DEMO
Conductor Size: 500-750
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: INDOOR/OUTDOOR
Termination/Splice: TERMINATION
Voltage: 15KV
Features
  • Material Does Not Degrade in Outdoor Applications
  • Prevents Collapsing Due to Rough Handling
  • Seals Out Moisture and Contamination
  • Provides Easier Installation in Confined Spaces
  • Termination Can be Repositioned after Installation on Cable
  • The TFT-E Feres
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items