TLP606RNET - TRIPP LITE - Protect It! Surge | Anixter
TLP606RNET | TRIPP LITE

TRIPP LITE | TLP606RNET | Protect It! Surge Protector with 6 Outlets (2-fixed, 4-rotatable), 6-ft. Cord, 1440 Joules, Tel/Modem/Coax Protection

  • Manufacturer # TLP606RNET
  • Anixter #528129
Number of Outlets: 6
Type: STAND ALONE PDU
Features
  • 6 outlets - 4 rotate, 2 standard, allow for easier plug connection and removal
  • 1440 joules surge suppression rating with EMI/RFI line noise filtering help components perform at their peak (sharper, crisper video; deeper, fuller audio and longer compone nt life spans)
  • 6ft cord
  • 1 set of surge-protected gold coaxial connectors (with included 6 ft. coaxial cable) safeguard components on cable, satellite or antenna line (2.2GHz bandwidth)
  • 1 set of surge-protected tel/modem.ethernet connectors (with inclued 6 ft. phone cord and 6ft Network cable)
  • 2 diagnostic LEDs alert user to protection and grounding status
  • High-impact plastic housing (black) stands up to the most demanding environments
  • $150,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto ico only)
  • Automatic shutoff cuts power to outlets when the protection circuit has been compromised
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items