TLP74R - TRIPP LITE - Protect It! 7-Outlet | Anixter
TLP74R | TRIPP LITE

TRIPP LITE | TLP74R | Protect It! 7-Outlet Surge Protector 4-ft. Cord, 1080 Joules, 1 Diagnostic LED, Light Gray Housing

  • Manufacturer # TLP74R
  • Anixter #444266
Number of Outlets: 7
Type: STAND ALONE PDU
Description

Tripp Lite's TLP74R offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP74R offers 7 total outlets (6 at right angle and 1 designated transformer plug outlet), 4 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 540 joules shields equipment from surges and line noise. Attractive gray housing with keyhole mounting tabs offering convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 7 NEMA5-15R/4-ft. AC line cordELECTRICAL: 120V AC, 60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet stripSUPPRESSION: AC: 150V RMS Clamping/540 joules/400V UL1449 Let-through

Features
  • 1080 joules AC surge suppression shields equipment from the strongest surges and line noise
  • 7 total AC outlets (6 right angle and 1 transformer plug outlet)
  • 4 foot AC line cable
  • Lighted on/off switch with integrated circuit breaker for overload protecion of all outlets
  • Diagnostic LED confirms surge suppression status
  • Integrated keyhole slots provide convenient wall/desk mounting
  • UL1449 3rd Edition Rated (400V all modes), UL1363 (Power Tap), cUL (Canada)
  • Exceeds IEEE 587 category A & B surge supprsion specifications
  • $25,000 Ultimate Lifetime Insurance (USA and Canada Only)
  • Automatic shutoff cuts power to outlets when the protection circuit has been compromised
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items