TLP74RB - TRIPP LITE - Protect It! 7-Outlet | Anixter
TLP74RB | TRIPP LITE

TRIPP LITE | TLP74RB | Protect It! 7-Outlet Surge Protector, 6 Right-Angle Outlets, 4 ft. Cord, 1080 Joules, Diagnostic LED, Black Housing

  • Manufacturer # TLP74RB
  • Anixter #444270
Number of Outlets: 7
Type: STAND ALONE PDU
Description

Tripp Lite's TLP74RB offers economical AC surge suppression for protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. TLP74RB offers 7 total outlets (6 at right angle and 1 designated transformer plug outlet), 4 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 540 joules shields equipment from surges and line noise. Attractive black housing with keyhole mounting tabs offering convenient protection of desktop computer equipment and accessories. PLUG/OUTLETS: Input: NEMA5-15P/Output: 7 NEMA5-15R/4-ft. AC line cordELECTRICAL: 120V AC, 60 Hz, 15A (Requires NEMA5-15R wall receptacle)FORMAT: Corded multi-outlet stripSUPPRESSION: AC: 150V RMS Clamping/540 joules/400V UL1449 Let-through

Features
  • 1080-Joule Surge Protection for Home or Office Electronics
  • Protects your computer, printer, scanner, router, modem and other small home electronics against surges and spikes
  • Recommended for any desktop, network or home electronics application requiring AC line protection
  • Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
  • Filters out disruptive EMI/RFI line noise that can cause equipment damage or data loss
  • Exceeds IEEE 587 Category A and B surge suppression specifications
  • 7 Ouets Accept Wide Range of Electronic Devices
  • 6 NEMA 5-15R AC outlets placed at a right angle to simplify cord management
  • Special end outlet designed for bulky transformers without blocking other outlets
  • Premium Safety Features
  • Lighted on/off switch prides one-touch control over connected equipment
  • Integrated 15A circuit breaker shuts down outlets in case of power overload
  • Diagnostic LED confirms protection status at a glance
  • Conforms to current UL 1449 3rd Edition safety standards
  • Fits Effortless Into Your Workstation
  • 4 ft. AC power cord with NEMA 5-15P plug reaches nearby outlets
  • Keyhole slots on bottom panel provide convenient wall or desk mounting options
  • Black plastic housing designed for long life
  • Backed by Tripp Lite's Ultimate LifetimInsurance
  • $25,000 Ultimate Lifetime Insurance covers any connected components damaged by power surge (U.S., Canada and Puerto Rico only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items