TM3S8-C0 | PANDUIT

PANDUIT | TM3S8-C0 | Cable Tie Mount, .62" (15.8mm)W, #8 Screw (M4), Weather-resistant Nylon, Pack of 100

  • Manufacturer # TM3S8-C0
  • Anixter #443953
Mounting Method: #8 or M4 screw
RoHS Compliant: NOT DECLARED
Std. Pkg.: 100
Type: CABLES TIES AND ACCESSORIES
Use with Cable Tie: M, I, S, LH
_Color: Weather-resistant black
Description

Cable Tie Mount - Screw Applied

Features
  • Unique cradle design provides maximum stability for the cable bundle
  • Low profile design keeps bundle close to mounting surface where overhead space is limited
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items