TMRJ-1SUPB-SH014M - COMMSCOPE - 1-2111375-4 | Anixter
TMRJ-1SUPB-SH014M | COMMSCOPE

COMMSCOPE | TMRJ-1SUPB-SH014M | MRJ 21 Straight to Hydra 6-leg, 180-RJ45, CMR rating, 14M

  • Manufacturer # TMRJ-1SUPB-SH014M | 1-2111375-4
  • Anixter #500239
Color: BLUE
Connector Type: MRJ21 TO RJ45
Harness Type: HYDRA (MODULAR)
Lengths: 14 M : 45.93 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items