TP1220 - ALTRONIX - Plugin Transformer, | Anixter
TP1220 | ALTRONIX

ALTRONIX | TP1220 | Plugin Transformer, 12VAC @ 20VA

  • Manufacturer # TP1220
  • Anixter #431183
: -----
: 1.1-2.0
: 120AC
: 12AC
: PLUGIN
Amps: 1.1 TO 2.0
Input Voltage: 120V AC
Output Voltage: 12V AC
Product Type: PLUG-IN POWER SUPPLY - NO ENCLOSURE
Sales Category: POWER SUPPLY
Description

Plug-in transformer - 12 V AC / 20 V A, 115 V AC input, UL Listed.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items