TS3N030TL - ABB - Circuit Breaker TS3N, 30A, | Anixter
TS3N030TL | ABB

ABB | TS3N030TL | Circuit Breaker TS3N, 30A, 150 UL/CSA TMF15-500 3 Pole F

  • Manufacturer # TS3N030TL
  • Anixter #527569
Type: CIRCUIT BREAKERS
Description

The Ts3 breaker family ranges from 15 through 225 A. The Ts3 trip mechanisms are non-interchangeable and use sensitive electromagnetic relays for over current trip protection. Heat sensitive bimetals are used for thermal over current protection. Short- circuit current protection begins at 10 times the thermal rating of the breaker and uses a magnetic coil principle.

Applications

For Power Distribution

Specifications
  • Voltage Rating: 600 V AC / V DC
  • Amperage Rating: 30 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 150A
  • Trip Type: Thermal-Magnetic
  • Trip Range: 500 A
  • Interrupt Rating: 14 kA At 600 V AC
  • Number Of Poles: 3
  • Length: 4.13 in.
  • Height: 6.7 i.
Tech. Info & Standards

UL 489 Listed, CSA C22.2 Certified, IEC-60947-2 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items