TS3N150TW - ABB - Molded Case Circuit | Anixter
TS3N150TW | ABB

ABB | TS3N150TW | Molded Case Circuit Breaker, TS3 frame, normal interrupting, 3 Pole, 150 A, Thermal Magnetic Trip Unit

  • Manufacturer # TS3N150TW
  • Anixter #489864
Rating: IP20
Type: CIRCUIT BREAKERS
Description

The Ts3 breaker family ranges from 15 through 225 A. The Ts3 trip mechanisms are non-interchangeable and use sensitive electromagnetic relays for overcurrent trip protection. Heat sensitive bimetals are used for thermal overcurrent protection. short circuit current protection begins at 10 times the thermal rating of the breaker and uses a magnetic coil principle.

Features
  • Double Insulated
  • Six Performance Classes
  • Four Trip Functions
  • Seven Different Trip Unit Versions
Applications

The Ts3 breaker family ranges from 15 through 225 amperes. The Ts3 trip mechanisms are non-interchangeable and use sensitive electromagnetic relays for overcurrent trip protection. Heat sensitive bimetals are used for thermal over current protection. Shor

Specifications
  • Voltage Rating: 600 V AC / V DC
  • Trip Type: Thermal-Magnetic
  • Amperage Rating: 150 A
  • Frequency Rating: 50 - 60 Hz
  • Frame: 225 A
  • Trip Range: 1500 A
  • Interrupt Rating: 25 kA At 480 V AC
  • Number Of Poles: 3
  • Length: 4.130 in.
  • Width: 47.70
Tech. Info & Standards

UL489/CSA 22.2 Listed, IEC-60947-2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items