TUBE-RD-88-1M-YL - COMMSCOPE ENTERPRISE | Anixter
TUBE-RD-88-1M-YL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | TUBE-RD-88-1M-YL | Raceway Round Convoluted Tube, SpeedPRO, For Drop Solutions, 88 mm OD, 1 m, Yellow

  • Manufacturer # TUBE-RD-88-1M-YL | 760173849
  • Anixter #514944
Channel: SINGLE
Color: YELLOW
Latching: NO
Length: 1 METRE
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items