TY24M - THOMAS & BETTS - Cable Tie, Natural | Anixter
TY24M | THOMAS & BETTS

THOMAS & BETTS | TY24M | Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85º C (185 F) for Indoor Applications

  • Manufacturer # TY24M
  • Anixter #104697
Breaking Strength (lb.): 30
Bundle Dia. Range (in.): 1/16 - 1 1/8
Length (in.): 5.50
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Unit Qty.: 1,000
Description

Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 139.7mm (5.5 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.31mm (0.05 2 I

Features
  • Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.
  • Because there are no notches, Ty-Rap ti es provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.
  • The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during in stallation.
  • Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, p reventing sharp edges from damaging cables.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items