TY5232M - THOMAS & BETTS - CABLE TIE 8" 18LB | Anixter
TY5232M | THOMAS & BETTS

THOMAS & BETTS | TY5232M | CABLE TIE 8" 18LB 2" BUNDLE DIAMETER NATURAL 100/PK,ROHS

  • Manufacturer # TY5232M
  • Anixter #104712
Breaking Strength (lb.): 18
Bundle Dia. Range (in.): 1/16 - 2
Cable Tie Diameter: 8"
Length (in.): 8.19
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Unit Qty.: 100
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items