U339-002 - TRIPP LITE - 37332181299 - USB | Anixter
U339-002 | TRIPP LITE

TRIPP LITE | U339-002 | USB 3.0 SuperSpeed to Dual SATA External Hard Drive Docking Station with Cloning for 2.5 in./3.5 in. HDD

  • Manufacturer # U339-002 | 37332181299
  • Anixter #565639
Features
  • Dual SATA docking station enables the connection of two 2.5" or 3.5" hard drives via a computer's USB port.
  • Easy set-up eliminates the need for time-consuming internal installation and facilitates access to a hard drive's contents.
  • Offline cloning functionality allows hard drive duplication with the touch of a button - a host computer connection is not needed.
  • An LED progress bar displays cloning status.
  • Supports USB 3.0 connections with data transfer rates up to 5Gbps.
  • Compliant with SATA HDD or SD drives up to SATA III
  • Backwards compatible with USB 2.0 and USB 1.1 standards.
  • Docking functionality compatible with Windows, MAC, and Linux systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items