U360-007 - TRIPP LITE - 37332178480 - 7-Port | Anixter
U360-007 | TRIPP LITE

TRIPP LITE | U360-007 | 7-Port USB 3.0 SuperSpeed Hub with USB Charging

  • Manufacturer # U360-007 | 37332178480
  • Anixter #565648
Features
  • 7-Port USB 3.0 SuperSpeed Hub with USB Charging
  • Supports USB 3.0 5Gbps transfer speeds when plugged into a USB 3.0 computer and peripheral
  • USB 3.0 ports support up to 900mA per port
  • The included external power supply provides 12V 2A of power, to be shred between the hubs ports
  • Plug-and-Play
  • No software or drivers required
  • Windows (compatible with Windows 10) and Mac compatible
  • Overcurrent protection
  • LED power indicator light
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items