UCP-SF - MIDDLE ATLANTIC PRODUCTS - UCP | Anixter
UCP-SF | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UCP-SF | UCP Module Frame Kit, Hinged, 2RU, 19" Width x 1.36" Depth x 3.5" Height, Steel, Black

  • Manufacturer # UCP-SF
  • Anixter #494700
Color: BLACK
Material: STEEL
Mounting Width: 19"
Rack Units: 2U
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • Hinged Version of FK2 Frame Kit Holds 5 UCP Modules in Front Face
  • Captive Thumbscrews Allow Opening of the Frame without Tools
  • Includes Module Mounting Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items