UFA-8-4 - MIDDLE ATLANTIC PRODUCTS - | Anixter
UFA-8-4 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UFA-8-4 | Rackshelf, Universal Face After, 1RU, 35 Lb Capacity, 19" Width x 8" Depth x 1.1" Height, Steel, Black, 4 each per Pack

  • Manufacturer # UFA-8-4
  • Anixter #473981
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Universal Face-After Shelves Designed to Mount Small Items Conveniently in the Front or Rear of a Rack While Providing Outstanding Cable Management and Small Device Tie Down Points
  • These Shelves Feature the Unique Ability to Mount a Faceplate After the Shelf is Installed and Populated, Providing an Attractive and Secure Covering
  • Universal Face-After Design Holds Small Items in Front or Rear of Rack
  • Accepts Mounting of a Covering Faceplate After Installation and Population
  • Steel Construction with Blck Powder Coat Finish
  • Sold as a Pack of 4 Pieces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items