UICFPSE8EI-2G - PANDUIT - Faceplate, 8 Port, | Anixter
UICFPSE8EI-2G | PANDUIT

PANDUIT | UICFPSE8EI-2G | Faceplate, 8 Port, Double Gang, Ultimate ID, Electric Ivory

  • Manufacturer # UICFPSE8EI-2G
  • Anixter #447742
Color: IVORY
Gang: 2
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 8
Description

Double gang, vertical faceplate holds up to eight Mini-Com Modules.

Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Raised rail design for aesthetic appeal
  • Supplied with color coordinated screw cover and clear station and port label covers, labels sold separately
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement screw covers and label covers available
  • Optional screw kit required for junction box mounting (JB*)
  • Optional icons available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items