UICMPPA24BLY - PANDUIT - 24-Port Angle d | Anixter
UICMPPA24BLY | PANDUIT

PANDUIT | UICMPPA24BLY | 24-Port Angle d Patch Panel With Six UICPPL4BL Mini-Com(R) Ultimate ID(R) Faceplates

  • Manufacturer # UICMPPA24BLY
  • Anixter #BZ-283426
Number of Ports: 24
RMS: 1
Rack Units: 1
Description

24-port angled patch panel with six UICPPL4BL Mini-Com Ultimate ID Faceplates.

Features
  • Ultimate ID(TM) components are part of a complete system for identification designed to efficiently support TIA/EIA-606-A standard labeling requirements
  • Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers
  • Mount to standard EIA 19" rack or 23" racks with optional extender bracket
  • Accept Mini-Com(TM) Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Can be clearly identified with the PanTher(TM) LS8E or Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  • Non-adhesive computer printable label sheets for desktop printers and write-on labels available
  • Replacement label covers available
  • Labels sold separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items