UICPPL4BL - PANDUIT - Faceplate, 4 Port, | Anixter
UICPPL4BL | PANDUIT

PANDUIT | UICPPL4BL | Faceplate, 4 Port, Patch Panel, 1 Label, Black

  • Manufacturer # UICPPL4BL
  • Anixter #700309
Color: BLACK
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items