UIT70FH2IG - PANDUIT - Communication Snap-on | Anixter
UIT70FH2IG | PANDUIT

PANDUIT | UIT70FH2IG | Communication Snap-on Faceplate, Single Gang, Horizontal Sloped, 2 Position, International Gray

  • Manufacturer # UIT70FH2IG
  • Anixter #700311
Color: GREY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items