UIT70FV2EI - PANDUIT - Communication Snap-on | Anixter
UIT70FV2EI | PANDUIT

PANDUIT | UIT70FV2EI | Communication Snap-on Faceplate, Single Gang, Vertical Sloped, 2 Position, Electric Ivory

  • Manufacturer # UIT70FV2EI
  • Anixter #700315
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items