UIT70FV4IG - PANDUIT - Communication Snap-on | Anixter
UIT70FV4IG | PANDUIT

PANDUIT | UIT70FV4IG | Communication Snap-on Faceplate, Single Gang, Vertical Sloped, 4 Position, International Gray

  • Manufacturer # UIT70FV4IG
  • Anixter #700319
Color: GREY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items