UL800CB-15 - TRIPP LITE - Waber-by-Tripp | Anixter
UL800CB-15 | TRIPP LITE

TRIPP LITE | UL800CB-15 | Waber-by-Tripp Lite 10-Outlet Industrial Power Strip, 15-ft. Cord, Large Plug Spacing

  • Manufacturer # UL800CB-15
  • Anixter #493591
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

The Waber-by-Tripp Lite UL800CB-15 Power Strip offers reliable, convenient, cost effective method of power distribution for appliances, power tools, lighting and other electrical equipment. Includes 10 NEMA 5-15R output receptacles arranged with tradit ional wall socket spacing to accept large equipment plugs with minimal outlet blockage. Includes 15 foot AC line cord and flat sheet metal flanges for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter an d enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes UL800CB-15 ideal for distributing alternate waveform UPS or generator power. Features rugged all-metal housing, lighted power s witch, 15 amp resettable circuit breaker and attractive blue/gray color scheme. PLUG/OUTLETS - Input: NEMA 5-15P/Output: 10 NEMA 5-15R ELECTRICAL - 120 V AC, 50/60 Hz, 15A (Requires standard NEMA 5-15R wall receptacle) FORMAT - Corded power distributio n strip

Features
  • Multi-outlet power strip offers reliable, convenient, cost effective method of power distribution for appliances, power tools, lighting and other electrical equipment.
  • Includes 10 NEMA 5-15R output receptacles arranged with traditional wall socket spac ing to accept large equipment plugs with minimal outlet blockage
  • Lighted on/off switch controls power to all outlets
  • Keyhole mounting tabs for installation in a wide variety of applications
  • UL Recognized Component, Tested to UL1363 (Power Tap), cUL (Cnada)
  • 15 amp power handling capacity with circuit breaker
  • 15 foot AC line cord
Applications

Offers reliable, convenient, cost effective method of power distribution for appliances, power tools, lighting and other electrical equipment. Unfiltered electrical pass-through makes UL800CB-15 ideal for distributing alternate waveform UPS or generator power to protected equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items