UMS-20S36C-B20 - BOSCH SECURITY SYSTEMS - | Anixter
UMS-20S36C-B20 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | UMS-20S36C-B20 | Public View Monitor System, 20.1" LCD Monitor, 24 Volt AC, 60 Hertz, 17.9" Width x 2.8" Depth x 16.5" Height, Black, With 3 to 6 MM Lens, High Resolution Camera, Memory Card Reader

  • Manufacturer # UMS-20S36C-B20
  • Anixter #336469
Monitor Type: LIQUID CRYSTAL DISPLAY
Options: VIDEO INPUT
Size In: 20 INCHES
Features
  • 20.1 Inch LCD Flat Panel Display
  • Integrated Memory Card Reader for Storing Welcome Messages, Logos or Advertising
  • Built-In Motion Sensor Switches Monitor from Advertising to Surveillance Mode
  • Light Sensor Triggers Monitor Sleep Mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items