UNC5-GY-10F | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | UNC5-GY-10F | Unshielded Twisted Pair Patch Cord, Stranded, Non-Plenum, RJ45 Connector, Cat 5E, 4-Pair, 300 Volt, 10' Length, Copper Alloy Conductor, Polycarbonate Jacket, Gray

  • Manufacturer # UNC5-GY-10F | UC1DDD2-0CF010
  • Anixter #BZ-MM10-COMC5E-09
Category: CATEGORY 5E
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items