UNC6-GY-10F - COMMSCOPE UNIPRISE SOLUTIONS - | Anixter
UNC6-GY-10F | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | UNC6-GY-10F | Unshielded Twisted Pair Patch Cord, Stranded, Non-Plenum, RJ45 Connector, Cat 6, 4-Pair, 300 Volt, 10' Length, Copper Alloy Conductor, Polycarbonate Jacket, Gray

  • Manufacturer # UNC6-GY-10F | UC1BBB2-0CF010
  • Anixter #BZ-MM10-COMC6-09
Category: CATEGORY 6
Color: GREY
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Features
  • RoHS Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items