UNP-6A-DM-2U-48 - COMMSCOPE UNIPRISE | Anixter
UNP-6A-DM-2U-48 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | UNP-6A-DM-2U-48 | Copper Patch Panel, 48 Port, Universal 10G Category 6A, 2U

  • Manufacturer # UNP-6A-DM-2U-48 | 760162818
  • Anixter #461433
Category: CATEGORY 6A
Color: BLACK
Number of Ports: 48
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Tech. Info & Standards

IP10

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items