USA-19HS - TRIPP LITE - Keyspan High-Speed | Anixter
USA-19HS | TRIPP LITE

TRIPP LITE | USA-19HS | Keyspan High-Speed USB to Serial Adapter, TAA

  • Manufacturer # USA-19HS
  • Anixter #509247
Description

The USA-19HS Keyspan High-Speed USB-to-Serial Adapter allows you to connect a serial device to a computer or laptop with a USB Type-A port. Widely recommended by serial device manufacturers, the USA-19HS attaches to switches, routers, barcode scanners, GPS units, point-of-sale devices, lab equipment, network storage devices and other devices with a 9-pin serial port. The included 3-foot detachable cable supports data transfer speeds up to 230 Kbps-twice as fast as a built-in serial port. The USA-19H S works with any USB cable up to 4.88 m (16-ft.) An LED indicates data activity. This adapter requires no external power and, at just 2 ounces, packs away easily in your laptop bag for use on the go. Windows line monitor and data trace software include d. Easy to upgrade with free software downloads. Works with Windows (up to 10) and Mac OS (up to 10.11).

Package Includes:
USA-19HS Keyspan High-Speed USB-to-Serial Adapter
USB Type-A cable, 0.91 m (3-ft.)
CD with driver software and Owner's Manual

Features
  • Works with DB9 Serial Devices
  • Connects to switches, routers, barcode scanners, GPS units, point-of-sale devices, lab equipment, network storage devices, modems, graphics tablets and other devices with a 9-pin serial port
  • Supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port
  • Easy to Set Up and Use
  • No external power supply needed
  • Weighs just 2 oz. for convenient transport in your backpack or laptop bag
  • Includes detachable 3-ft. USB Type-A cable
  • Works with any USB ca up to 16 ft.
  • Compatible with Most Systems
  • Works with Windows (up to 10) and Mac OS (up to 10.11), as well as Apple Sandbox applications
  • Upgradeable with free software downloads
  • Includes Windows line monitor and data trace software
  • TAA-Compliant
  • Coant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items