Select Country and Language Latin America / English
Change Country
UTPCH30BU | PANDUIT

PANDUIT | UTPCH30BU | CBL ASSY MOD 24-4PR STRANDED CAT5E IP1 T568A/B 30FT POWERSUM+ BLUE

  • Manufacturer # UTPCH30BU
  • Anixter #BZ-MM30-PA6-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 30 FT. : 9.14 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items