UTPCH7RDY - PANDUIT - Category 5e UTP | Anixter
UTPCH7RDY | PANDUIT

PANDUIT | UTPCH7RDY | Category 5e UTP stranded patch cord with Pan-Plug modular plugs on both ends.

  • Manufacturer # UTPCH7RDY
  • Anixter #BZ-MM07-PA6-03
Category: CATEGORY 5E
Color: RED
Connector Type: RJ45 TO RJ45
Family: POWERSUM
Lengths: 7 FT. : 2.13 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: UTPCH PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items