UTPSP5BU | PANDUIT

PANDUIT | UTPSP5BU | CBL ASSY MOD 24-4PR STRANDED CAT6 IP5 T568A/B 5FT NON-INTEGRITY BLUE

  • Manufacturer # UTPSP5BU
  • Anixter #BZ-MM05-PA7P-06
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items