V1B2B1L2N24ALA0 - PANDUIT - Basic and Basic | Anixter
V1B2B1L2N24ALA0 | PANDUIT

PANDUIT | V1B2B1L2N24ALA0 | Basic and Basic with Local Meter Rack PDUs are single-phase units with standard IEC C-13, IEC C-19, or NEMA compliant receptacles and IEC plugs or NEMA twist lock plugs. The Rack PDUs have 10, 16, 24, and 30 outlet options w/3 m (10 ft) power cords.

  • Manufacturer # V1B2B1L2N24ALA0
  • Anixter #880180
Features
  • Scrolling power meter: Displays power factor, amps, volts, and watts, providing critical information on current draw and improving power manageability for network reliability
  • Circuit breakers: Interrupts circuit over-current conditions minimizing poten tial power disruption for increased reliability
  • Twist lock plug: Maintains a secure connection and prevents accidental power interruption (not applicable to IEC plugs)
  • Multiple mounting options: Enables positioning of rack PDUs closer to active equipment eliminating the need for extension cords for greater system flexibility
  • Mounting discs: Allows tool-less mounting of rack PDUs for faster installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items