V922B-W39MIR-A - VICON - Network Camera, IR | Anixter
V922B-W39MIR-A | VICON

VICON | V922B-W39MIR-A | Network Camera, IR Bullet, WDR, Outdoor, H.264/MPEG-4/MJPEG/CVBR/VBR, 1920 x 1080 Resolution, F1.3 Auto-Iris/Varifocal 3 to 9 MM Lens, 12 Volt DC, 5.3 Watt

  • Manufacturer # V922B-W39MIR-A
  • Anixter #882449
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 1920 X 1080
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Interface Provides Interoperability with Open Platform Solutions
  • Power-Over-Ethernet
  • Triple Streaming Video
  • Rugged Construction for Harsh Indoor or Outdoor Environments
  • Heater Provides All-Weather Protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items