VB1B1L2BN30P1 - PANDUIT - Power Strip | Anixter
VB1B1L2BN30P1 | PANDUIT

PANDUIT | VB1B1L2BN30P1 | Power Strip Vertical 30 A, IEC 13 And 19 Outlets And Twist Lock Plug With Meter

  • Manufacturer # VB1B1L2BN30P1
  • Anixter #480250
Number of Outlets: 30
Type: RACK MOUNT PDU
Description

Vertical power strip 30 A, 208 V, 24 IEC C-13 and 6 IEC C-19 receptacles, two 20 A double pole magnetic breaker / on-off switch with integral switch guard, red LED current monitor and 10' power cord with NEMA L6-30P twist lock plug. UL and c-UL Listed. Dimensions: 66.3"H x 2..0"W x 2.0"D (1683mm x 51mm x 51mm)

Features
  • Mounting brackets and screws included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items