VCMFDR4X4 - BELDEN - Vertical Manager with | Anixter
VCMFDR4X4 | BELDEN

BELDEN | VCMFDR4X4 | Vertical Manager with cover 4"W x 4"D (for 84" two post rack)

  • Manufacturer # VCMFDR4X4
  • Anixter #492849
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Belden Performance Value accessories round out the enclosure and rack offerings to properly protect cables, support equipment and deliver power for a fully-compliant solution to house network, AV, security or broadcast equipment and cables in a variety of applications. Designed to accommodate a variety of wiring options, the vertical and horizontal cable managers provide bend radius control to maintain superior performance. The flush-mounted, cantilevered shelf is vented to ensure proper airflow, wh ile the power distribution unit (PDU) is easily rack mounted to deliver safe, reliable power for equipment.

Features
  • Vertical manager with cover
  • For 84" two-post rack (4"W x 4"D)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items