VG5-825-ETEV - BOSCH SECURITY SYSTEMS - 800 | Anixter
VG5-825-ETEV | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-825-ETEV | 800 SERIES HD, 1080p, D/N, 20X, TINTED BUBBLE, 50/60 Hz, IVA

  • Manufacturer # VG5-825-ETEV
  • Anixter #449285
Compression Type: H.264
Form Factor: BOX
Lens Type: VARIABLE
PoE: NO
Position Type: PAN-TILT ZOOM
Description

The AutoDome 800 Series is an easy to install, indoor/outdoor PTZ camera with superb HDTV 1080p30 quality video. This discrete, high-speed dome camera features Day/Night functionality for quality images in low light conditions. The AutoDome 800 Series provides direct network connection using H.264 and JPEG compression and bandwidth throttling to efficiently manage bandwidth and storage requirements while delivering outstanding image quality. The AutoDome 800 Series provides complete network-based co ntrol of all dome functionality including pan/tilt/zoom operation, presets, tours and alarms as well as web-based configuration of all dome settings.

Features
  • HD 1080p resolution at 30 images per second (ips)
  • 200x zoom (20x optical, 10x digital)
  • Quad video streaming generates simultaneous H.264, M-JPEG, and JPEG video streams
  • ONVIF conformant; provides interoperability with other conformant systems
  • National Tra
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items