VLR-12TBV1-RK - VICON - Recording Server, 12 | Anixter
VLR-12TBV1-RK | VICON

VICON | VLR-12TBV1-RK | Recording Server, 12 TB, 240 V AC, 0.33 amp, 76 Watt, 19" W x 16" D x 1.75" H, Steel/Plastic, Rack-mount, For Valerus VMS System

  • Manufacturer # VLR-12TBV1-RK
  • Anixter #882469
Mount Type: RACK
Storage Capacity: 12 TERABYTES
Type: SERVER
Description

Must be a reseller to purchase this product.

Features
  • Handles Recording Video and Audio
  • Can be Used as All-In-One Application/Recording Server on Systems with Less than 150 Cameras
  • Provides a Strong and Secure Engine Communicating, Streaming and Recording Video and Audio from Cameras and Encoders
  • Preloadd with Software
  • Vicon Certified Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items