VLR-APPSRV-RK | VICON

VICON | VLR-APPSRV-RK | Application Server, 8 GB, 240 V AC, 0.33 amp, 76 Watt, 19" W x 16" D x 1.75" H, Steel/Plastic, Rack-mount, with Web Server

  • Manufacturer # VLR-APPSRV-RK
  • Anixter #882480
Mount Type: RACK
Type: SERVER
Description

Must be a reseller to purchase this product.

Features
  • Acts as the Main System Server
  • Can Run on any VMS Computer or on Dedicated Hardware
  • Provides a Secure Service that Manages the VMS Main Database and Provides the Tools to Centrally Manage the System and Also Runs the System Web Server
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items