VLR-CLIENT-RK | VICON

VICON | VLR-CLIENT-RK | Viewing Station, 240 V AC, 0.33 amp, 76 Watt, 8 GB, 19" W x 16" D x 1.75" H, Steel/Plastic, Rack-mount, with 2 Monitor Output, For Valerus VMS

  • Manufacturer # VLR-CLIENT-RK
  • Anixter #882483
Type: MONITOR COMBO KIT
Description

Must be a reseller to purchase this product.

Features
  • Vicon Certified Hardware Optimized to Run Valerus in a Web Browser
  • Provides Easy Access to the User Interface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items