Select Country and Language Latin America / English
Change Country
VRMX1505HDR | POLYCOM

POLYCOM | VRMX1505HDR | RMX1500 IP ONLY 5HD720P/10SD/ 15CIF

  • Manufacturer # VRMX1505HDR
  • Anixter #430748-H
Audio: 1 CH/2 WAY
Format: VIDEO
Mount: STAND ALONE
Path: 2 WAY
Signal Format: DIGITAL
Signal Type: COLOR
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items